Shop VEVOR
See all product information
Create Account
Rubber Curb Ramp Driveway Ramp for Curb 6" Rise 19.3" Wide 33069 lbs Load
- Mfr # S001-2739
- Zoro # G123372593
product price:Â
$
44.89
/ea
Key Features
Load Capacity
33,069 lbs (15 tons)
Width
16.15 in
Overall Height
8.27 in
Material
Rubber
Length
20.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S001-2739
- Zoro #
- G123372593
- UPC #
- 840349902739
- Country of Origin
- China
- Item
- Curb Ramps
- Load Capacity
- 33,069 lbs (15 tons)
- Material
- Rubber
Dimensions
- Width
- 16.15 in
- Overall Height
- 8.27 in
- Length
- 20.08 in
Description
VEVOR Rubber Curb Ramp 6" Rise Height Sidewalk Curb Ramp, 14.6" Width 19.3" Length Driveway Ramp for Curb, 15T Heavy Duty Rubber Ramp for Forklifts, Trucks, Buses, Cars, Wheelchairs, Bikes
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.