Shop All Automotive Video Displays
Pyle
Car Flip Down Monitor 15.6" Mp5
Mfr # PLRV1525
Zoro # G600680869
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PLRV1525
- Zoro # G600680869
- UPC # 842893119670
- Country of Origin China
- Category Automotive Video Displays
Description
Features: - Roof Mount Monitor with Full HD 1080p Support - Built-in IR Transmitter for Wireless IR Headphone Use - Built-in 2 Channels (A & B Channel) - FM Transmitter - AV Input/output - Universal Vehicle Mount Overhead Display - Car Video Entertainment System - Convenient Flip-Down Screen Access - Hi-Res LCD Wide-Screen Video - One Way HDMI Input - Built-in Stereo Speakers - Front Panel Button Controls - USB Flash & TF Memory Card Readers - Connect Additional Device via RCA (Audio/Video) Wiring Harness What’s in the Box: - Roof Mount Monitor Console - Power Wiring Harness Cable Technical Specs: - Display Type: LCD, 15.6’’ -inches - Video System: PAL/NTSC Compatible Auto Switching - Aspect Ratio: 16:9 - Screen Resolution: 1680 x 800 Pixels - Contrast Ratio: 300:1 - Brightness: 350 cd/m2 - English OSD Menu - Digital File Compatibility: MP3, MP4, MP5, JPG, MPEG4, WMA, AVI - Maximum USB/SD Card Size: 32 GB - Power Supply: DC 12-24V - Dimensions (L x W x H): 19.7’’ x 12.2’’ x 1.7 -inches (closed)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SFA COMPANIES Pro-Lift 12 Ton Shorty Bottle Jack - B-S12D (B-S12D)
- BALDWIN FILTERS Air Filter, 4-21/32 to 7-7/8 x 2-9/16 in. (PA4553)
- ECCO Mounting Bracket 1 In Pipe Mirror Mount (A6400MB)
- MOTORMITE Control Cables With 2 In Black Knob 15 F Multi Purpose C, 55199 (55199)
- PYLE 7"Headrest/Stand Monitor (PLHR70)
- Pyle Automotive Audio & Video