Shop All Curb Ramps
Pyle
Car/Truck Curb Ramps - Driveway Rubber Threshold Car Curb-Side Bridges
Mfr # PCRBDR21
Zoro # G600628151
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PCRBDR21
- Zoro # G600628151
- UPC # 842893117232
- Country of Origin China
- Category Curb Ramps
Description
Features: - Vehicle Curb-Side Ramps - Car & Truck Threshold Bridge Track Style - Rugged & Heavy Duty Design - Track Piece, 4’ ft. Length (Each) - Marine Grade Waterproof-Rated Construction - Textured-Style Surface for Increased Friction / Traction - Integrated Cut-Out Holes for Permanent Mounting, Optional - Used for Un-Even Curbs, Driveways, Gutters, Garages, Sidewalks - Universal Vehicle Application: for Car, Truck, Trailer, RV, Hi-Lo Forklift - For Home, Office & Business Applications - Indoor / Outdoor Use What's in the Box: - (2) Car Curb Ramps Technical Specs: - Load Capacity: 11,000 lbs. MAX - Construction Material: Engineered Synthetic Rubber - Total Ramp Size (L x W x H): 48.0’’x 16.0’’ x 2.6’’ -inches (Each)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Plumber, Flat, 100 ft., 35 lb. (7651012)
- STREN-FLEX Chain Sling, Grade 100, 3/8in Size, 20ft L (SF1220G10DOLA)
- ZORO SELECT Plate Caster, 1000 lb. Load Rating (P21R-C060R-14-VG1)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PHFL)
- PYLE Car/Truck Curb Ramps - Vehicle Curb-Side Bridge Kit (Pair), PCRBDR45 (PCRBDR45)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L (CRW2224)
- MAGLINER Curb Ramp, Aluminum, 27 in. W x 27 in. L (ALCR)
- HEAVY DUTY RAMPS Curb Ramp, 750 lb. Capacity, 20" W, 20" L (Q8455)
- VESTIL High Impact, Rubber Multi-Purpose Ramp (MRR-2310)
- STALWART Portable Curb Ramp with 1000lb Capacity - For Furniture Dollies, Hand Trucks, by Yellow (75-CAR1030)
- VESTIL High Impact Plastic Multi- Purpose Ramp (MPR-2410)
- Pyle Curb Ramps