Shop PYLE
Create Account
Ceiling Mount Speaker
- Mfr # PDIC83T
- Zoro # G724082341
product price:Â
$
66.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDIC83T
- Zoro #
- G724082341
- UPC #
- 842893106946
- Country of Origin
- China
Description
500 WATTS PEAK: Designed for home, home theater, commercial and continuous volume applications. 75Hz - 20kHz Freq response @89db for wide range two-way sound. 6.5 inch composite woofer and .5 inch high-compliance tweeter | 70V TRANSFORMER: These Pyle ceiling speakers feature a 70 volt transformer, tapping at 20W/15W/10W/5W/2.5Wwith an 8 ohm bypass setting that allows use with Home audio amplifiers or Commercial PA systems | DUAL MOUNT: Equipped with matching white grills, these can be mounted as in-wall speakeers or in-ceiling speakers. | Dimensions: Cut-Out Diameter: 9.29 in -inches Mounting Depth: 3.54 in - inches Total Speaker Size (Diameter x Depth): 10.67 in x 3.94 in -inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.