Ceiling Wall Mount Enclosed Speaker - 250W, 8" Full Range, Mid-Bass, Flush Mount, Pyle PDPC82
- Mfr # PDPC82
- Zoro # G300680671
product price:Â
$
83.99
/pr
Key Features
Color
Matte White
Frequency Response
50 Hz to 20 kHz
Size
8 in
Impedance
8 Ohm
Tweeter Driver Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDPC82
- Zoro #
- G300680671
- UPC #
- 68888885430
- Country of Origin
- China
Dimensions
- Size
- 8 in
- Tweeter Driver Size
- 1 in
- Cutout Diameter
- 9.68 in
- Woofer Driver Size
- 8 in
Details
- Item
- Speaker
- Color
- Matte White
- Frequency Response
- 50 Hz to 20 kHz
- Impedance
- 8 Ohm
- Mounting
- Flush, In-ceiling
- PMPO Output Power
- 250 W
- Tweeter Driver Material
- Polymer
- Crossover Type
- 2-way
Description
Dual In-Wall / In-Ceiling System - 2-Way Stereo Sound Speakers - High-Power Deep Bass Enclosure Designs - Includes (2) 8'' inch Mid-Bass Speakers - 1'' High Temperature Voice Coils - 1'' Directable Polymer Dome Tweeters - 250 Watt Rated Peak Power - Frequency Response: 50Hz - 20kHz - 4-8 Ohm Impedance - Includes Built-in Mounting Hardware - Cut-Out Template for Easy Installation - Perfect for Custom Installations & Applications - Stain Resistant and Paintable Grill Cover - Overall Dimensions: 11.2'' Diameter x 5.72'' Depth - Cut-Out Dimensions: 9.68'' Diameter x 5.73'' Depth - Color: White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.