Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact 5.1 Channel Bluetooth Amplifier

  • Mfr # PFA540BT

  • Zoro # G000628270


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFA540BT
Zoro #
G000628270
UPC #
68888773546
Country of Origin
China

Description

Features: - 5.1 Channel Powered Amp Design - Lightweight & Compact Size - Hassle-Free Bluetooth - Wireless Music Streaming Receiver-Free Connection - FM Radio with Digital LED Display - Front Panel Button Control Center - HDMI Output + (2) HDMI Inputs - Spring Loaded Speaker Terminal Connectors - Full Range Stereo Sound Reproduction - RCA Subwoofer Output - Includes Remote Control Bluetooth Connectivity: - Built-in Wireless Music Streaming Receiver - Compatible with All of Your Favorite Bluetooth Devices - Smartphones, Tablets, Computers, Laptops, etc. - Bluetooth Version: 4.0 - Bluetooth Network Name: ‘PyleUSA’ What's in the Box: - Compact Amplifier - Remote Control - 12V Power Adapter Technical Specs: - Remote Control Battery Operated, Requires (2) x 'AAA' Batteries - Battery Type: 14.8V Lithium-ion 1500mAh - Power Output: 100 Watt MAX (5x20W) - HDMI 2160p Support - Bluetooth Protocol Support: AVRCP V1.4 - Construction Material: Metal, Aluminum Alloy - Power: 110/220V (12V Power Adapter) - Dimensions: 8.0’’ x 5.8’’ x 2.0’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.