
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PMXAKB1000
Zoro #
G600628229
UPC #
68888754927
Country of Origin
China
Description
Features: - Karaoke / PA Stereo Amplifier - Easy Audio Mixing: Mix (2) Mics with Bluetooth / RCA Input Audio - Connects to Home Theater and External Speaker Systems - Bluetooth Wireless Music Streaming Ability - Microphone Talk-Over Function - Dual Channel (A/B) Digital Amp Design - (2) 1/4'' Microphone Inputs - Front Panel - (2) 1/4'' Microphone Inputs - Back Panel - (2) Pair (L/R) Speaker Terminal / Bind Post Connectors - (3) Pair RCA (L/R) Audio Output Connector Jacks - (2) Pair RCA (L/R) Audio Input Connector Jacks - RCA Video Connector Input / Output Connectors - Ability to Connect to Video Display, TV or Monitor - Effects Loop (L/R) RCA Connectors - Compatible with Outboard Effects Processors - Input Selector and Digital Key Controls - Front Panel Rotary Control Center - Independent Mic Audio Configuration Controls - Audio Master Volume and Mic Master Volume Control - Mic Echo/Low/High/Repeat/Delay Control - Music Low/Mid/High/Balance Control - Built-in Ventilation Cooling Fan - Rack Mountable System Bluetooth Connectivity: - Instantly Receives Wireless Music Streaming - Works with all of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, etc.) - Bluetooth Version: 3.0 What's in the Box: - Rack Mount Brackets - RCA Audio Connection Cable - Remote Control - Power Cable Technical Specs: - MAX Power Output: 1000 Watt - 500 + 500 @ 4 Ohm - 350 + 350 @ 8 Ohm - S/N Ratio: 65dB - T.H.D.: 0.5% - Frequency Response: 20Hz - 20kHz - Noise Level: 35dB - Mic Sensitivity: <30mV - Mic Frequency: 100-2.5kHz - Battery Operated Remote, Requires (2) x 'AAA', Not Included - Power: 110/220V, Switchable - Dimensions (L x W x H) 13.5'' x 16.5'' x 5.5'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.