Pyle
Dual 8" Bluetooth Ceiling / Wall Speaker
- Zoro #: G200670123
- Mfr #: PDICBT852RD
Hover or click to zoom Tap to zoom
$110.58
Subtotal: $110.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pyle #PDICBT852RD Specifications
- Zoro #: G200670123
- Mfr #: PDICBT852RD
- UPC #: 68888772525
- Country of Origin (subject to change): China
Description
Features: - Includes (2) 8.0’’ -inch Speakers - In-Wall / In-Ceiling System - Built-in Bluetooth for Wireless Music Streaming - Quick Connect Spring-Loaded Speaker Terminals - 1/2’’ High Compliance Polymer Tweeter - Polypropylene Cone with Rubber Edge - Mounts Flush to Walls or Ceilings - Cut-Out Size Template for Easy Installation - Environmentally Friendly ABS Construction - Perfect for Custom Installations & Applications Bluetooth Connectivity: - Includes Bluetooth Wireless Audio Control Receiver - Works with All of Today’s Latest Devices - (Smartphone, Tablet, Laptop, Computer, etc.) - Bluetooth Network Name: ‘Pyle’ - Bluetooth Network Password: ‘0000’ (4 Zeroes) - Bluetooth Version: 4.0 - Wireless Range: 30’+ ft. What’s in the Box: - (2) 8’’ Speakers - Speaker Connection Wire - Bluetooth Control Receiver - Power Supply Technical Specs: - MAX Power Output: 250 Watt - Impedance: 8 Ohm - Sensitivity: 89 dB - Frequency Response: 50Hz-20kHz - Power: 100/240V (12V DC Power Supply) - Total Unit Dimensions (Diameter x Depth): 10.7’’ x 3.5’’ - Cutout Diameter: 9.3’’, Cutout Mounting Depth: 3.0’’ - Single Speaker Weight: 4.57 lbs.
Reviews of Pyle #PDICBT852RD
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PYLE Bluetooth/Nfc Rugged Speaker -Black PWPBTN65BK
- PYLE Wireless BT BoomBox Stereo Speaker System - Built-in Full Panel LED Lights, FM Radio/Aux/MP3/USB Fla PPHP265DJB
- PYLE Portable Bluetooth Speaker, PBMSPG122 PBMSPG122
- PYLE Indoor/Outdoor 6.5" Wall-Mount Bluetooth Speaker System (Black) PDWR62BTBK
- PYLE Bluetooth 6.5" Ceiling/Wall Speakers PDICBT652RD
- PYLE Slim Comfort Hearing Wireless TV Speaker PTVSP18BK
- PYLE 3.5" Bluetooth Ceiling / Wall Speaker Ki PDIC4CBTL35B
- PYLE Portable Bluetooth Karaoke Speaker Syste, PWMA285BT PWMA285BT
- PYLE 3.5" Bluetooth Ceiling / Wall Speakers PDICBTL35
- JEM ACCESSORIES Replacement for JEM Accessories Xbs9-1048-blk XBS9-1048-BLK JEM ACCESSORIES
- DS18 TLV Amplified Self Powered 6.5" Party Speaker With Led Light BT And TWS TLV6
- Pyle Bluetooth & Smart Speakers