Shop PYLE
Create Account
Pyle Bluetooth PA Speaker System, 600W Rechargeable, Dual 8 in Subwoofer, Party Lights, Radio, Remote
Mfr # PPHP2836B
Zoro # G200670291
product price:
$
84.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPHP2836B
- Zoro #
- G200670291
- UPC #
- 842893133171
- Country of Origin
- China
Description
Features: - True Wireless Stereo System - Portable Speaker System - High-Powered PA Loud Speaker Style - Bluetooth Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - Built-in Rechargeable Battery - FM Radio with Digital LED Display - Connect & Stream Audio from External Devices - Aux (3.5mm) Input Connector Jack - USB Flash Memory Reader - 6.5mm Microphone input - Battery Level LED Indicator Lights - Rugged & Durable Molded Cabinet Design - Convenient Extendable Carry Handle - For Indoor / Outdoor Use Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 4.2 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. What's in the Box: - PA Speaker System - Remote Control - Power Adapter Technical Specs: - Material: Polypropylene (PP) - Max Power Output: 600 Watt Max - Sound System: 8’’ -inch Subwoofer x2 + 1” Tweeter - Impedance: 3 Ohm - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB Flash Support: 32GB - Remote Control Battery Operated, 1 Piece Button Cell Battery CR-2025 (Included) - Battery Life: Up to 3 Hours (Charge Time: Approx. 4.5 Hours) - Rechargeable Battery: 3.7V, 2400mAh – 8.88 Wh - Power Supply: 120/240V, Switchable (5V/2A Power Adapter) - Dimensions (L x W x H): 9.6’’ x 8.5’’ x 23.0’’ -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.