This item is Discontinued.

Pyle Dual Marine Tower Speakers, PLMRWB852LEB PLMRWB852LEB

Dual Marine Tower Speakers, PLMRWB852LEB (Discontinued)

  • Mfr # PLMRWB852LEB
  • Zoro # G200628384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLMRWB852LEB
Zoro #
G200628384
UPC #
68888764223
Country of Origin
China

Description

Features: - Includes (1) Speaker Tower with Dual Built-in Speakers - Marine Grade Construction Water Resistant Housing - Sleek Bullet-Style Speaker Design - 2-Way Audio Speaker System - Full Range Sound Reproduction - Large Diameter Sound Projection - Built-in Crossover Network - Chrome-Plated Speaker Plug Terminals - Sound: (2) x 8.0'' Speakers, (2) x 1.0'' Dome Tweeters - Excellent for Monitor or Surround Sound Applications - Mounting Bracket and Hardware Included - Fits Mounting Bars up to 2.4'' in Diameter - Support Bar, Tubing, Frame, Roll-Cage Mounting - 360 Degree Speaker Rotation Bracket - Heavy Duty Engineered ABS Construction - Corrosion and Stain Resistant Coating - Protective Metal Grill Cover Color-Changing LED Lights: - Built-in Dancing / Flashing Lights - 19 Dynamic Color Changing Modes - Speed & Color Brightness Adjustable - Multi-Color LED Lights: Red/Green/Blue - Includes LED Lighting Remote Control Technical Specs: - MAX Power Output: 2 x 300 Watt - Marine Grade IP Rating: IP-44 - Butyl Rubber Surround - Subwoofer Cone Material: Polypropylene - Tweeter Type: Titanium Dome - Sensitivity: 91dB - 4 Ohm Impedance - Magnet Structure: 2 x 20 oz. - Voice Coils: 1.0'' - Frequency Response: 40Hz - 20kHz - Remote Control Battery Operated: Button Cell (CR2032) - Dimensions (H x W x D): 13.4'' x 22.7'' x 11.4''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.