Shop PYLE
Create Account
Flextreme Waterproof Sports Wearable MP3 Headset, 8GB, Comfortable, USB Connection
- Mfr # PSWP14BK
- Zoro # G200687268
product price:Â
$
66.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSWP14BK
- Zoro #
- G200687268
- UPC #
- 68888777155
- Country of Origin
- China
Description
Features: - Made to Fit: Bendable, Adjustable, Flexible - Quick Connect: Combination Charging & Data Transfer Cable - Easy 'Drag & Drop' Audio Music File Management - Submergible Waterproof Construction - 8 GB Integrated Flash Memory - Built-in Rechargeable Battery - Universal Size for All Head Shapes - Comfortable Non-Interfering Headphones - Flexible Wrap-Around Style Perfect for Sports - USB Port Connection - Simple Touch Button Controls - Includes Replacement Earbuds - Designed for Swimming, Running, Fitness, Exercise What's in the Box: - MP3 Player Headphones - USB Charge / Data Transfer Clip Cable - (3) Pair Water-Blocking Earbuds (In-Water Use) - (3) Pair Active Sport Earbuds (On-Land Use) Technical Specs: - Marine Grade IPX8 Waterproof Rating - Digital Audio File Support: MP3, WMA - Battery Charge Time: 2 Hours - Battery Life: About 10 Hours - Lithium Battery: 200mAh - Speaker Type: NdFeB, 9mm - Speaker Rated Power: 5mW - USB 2.0 High-Speed Data Transfer - Frequency Response: 20Hz - 20kHz - Signal Distortion: 70dB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.