TM602 Headset
- Mfr # 192831
- Zoro # G212511568
product price:Â
$
9.49
/ea
Key Features
Cable Length
4 ft
Corded/Wireless
Corded
Earpiece Design
Over-the-head
Earpiece Type
Binaural
Impedance
32 Ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 192831
- Zoro #
- G212511568
- UPC #
- 21299137710
- Country of Origin
- United States
Dimensions
- Cable Length
- 4 ft
Details
- Item
- Headset
- Corded/Wireless
- Corded
- Earpiece Design
- Over-the-head
- Earpiece Type
- Binaural
- Impedance
- 32 Ohm
- Sound Mode
- Stereo
- Host Interface
- Mini-phone (3.5mm)
- Frequency Response
- 100 Hz to 16 kHz
- Minimum Frequency Response
- 100 Hz
- Connectivity Technology
- Wired
- Maximum Frequency
- 16 kHz
Description
TM602 Stereo Headphones
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.