Zoro Homepage

Hi-Fi Class-T 90W Audio Amp

  • Mfr # PFA300

  • Zoro # G9482275


product price: $39.25
/ea

Key Features

Height
1-1/2 in
Features
Short Protection, Thermal Protection
Includes
Adapter
Depth
5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFA300
Zoro #
G9482275
UPC #
68889023367
Country of Origin
China

Dimensions

Height
1-1/2 in
Depth
5 in
Width
6 in

Details

Features
Short Protection, Thermal Protection
Includes
Adapter
Color
Black
Channels
2
Type
Car Amplifier
Power Rating (Watts)
90 W
Class
T

Description

The Pyle PFA300 90 Watt Class-T HiFi Stereo Amp is a class-T digital amplifier with up to 90 watts of power. Use it in your car, your boat, your RV, your golf cart or your home-anywhere you need a great amplifier with low distortion and acoustically accurate reproduction of music. Adjust the bass and treble to your liking, or bypass the included equalizer. It has a 3.5 mm stereo input and a stereo RCA. It is 2 ohm to 8 ohm speaker impedance compatible and comes with a 12-volt DC adapter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.