Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle High-Power 6-Channel Stereo Speaker Selector PSS6

High-Power 6-Channel Stereo Speaker Selector (Discontinued)

  • Mfr # PSS6
  • Zoro # G0223186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSS6
Zoro #
G0223186
UPC #
68888882125
Country of Origin
China

Details

Item
6 Channel Speaker Selector
Max. Wattage
100 W
Impedance (Ohms)
8 ohm

Description

The Pyle Home PSS6 High Power Stereo Speaker Selector is an ideal solution for dispersing music throughout numerous rooms or even a single large room. Create an ambiance throughout your house or set the mood for your store or restaurant. This speaker selector box allows you to play audio to up to 6 different stereo speaker sets. It easily handles up to 100 watts per channel with speaker systems that have a minimum impedance of 8 ohms. Each input has an on/off switch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.