Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle In-Ear Monitor & Receiver System PDWMN49

In-Ear Monitor & Receiver System (Discontinued)

  • Mfr # PDWMN49
  • Zoro # G600681422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDWMN49
Zoro #
G600681422
UPC #
68888772938
Country of Origin
China

Description

Features: - Compact Stage Monitoring System - IEM (In Ear Monitor) Design - Hassle-Free Operation & Simple Controls - UHF Ultra-Wide Audio Signal Transmission - Reliable, Distortion-Free Performance - (100) Pre-Set Selectable Frequencies - Front Panel Digital LCD Display - (2) Combo XLR + 1/4’’ Audio Input Jacks - 1/4’’ (6.3mm) Headphone Jack - Rotary Volume Control - AF, RF, Channel & Frequency Display - Adjustable TNC Antenna for Extended Range - PLL Synthesized Circuit - Perfect for On-Stage or In-Studio Use What’s in the Box: - IEM Beltpack Transmitter - Audio Receiver Base - Headphones - Power Adapter - (2) x ‘AA’ Batteries - Detachable Antenna - 1/4’’ (6.35mm) Audio Cable Technical Specs: - IEM Wireless Range: Up to 330’+ ft. - Transmission Methods: FM, Mono - RF Output Power: 5mW, 10mW, 30mW, 100mW - S/N Ratio: >105dB, Dynamic Range: >100dB - Battery Powered Beltpack, Requires (2) x ‘AA’, Included - Power: 110/220V (DC12-18V Power Adapter) - System Transmitter Dimensions (L x W x H): 8.3’’ x 6.7’’ x 1.7’’ -inches - Beltpack Receiver Dimensions (L x W x H): 4.3’’ x 2.5’’ x 0.8’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.