This item is Discontinued.

Pyle In-Wall Audio Control Bt& Nfc Controler PWPBT47

In-Wall Audio Control Bt& Nfc Controler (Discontinued)

  • Mfr # PWPBT47
  • Zoro # G700681759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWPBT47
Zoro #
G700681759
UPC #
68888762212
Country of Origin
China

Description

Features: - In-Wall, Wall Plate Audio/Music Control - Built-in Bluetooth for Wireless Audio Streaming - NFC (Near Field Communication) Android Pairing - Universal Standard Wall Plate Size - Fits U.S. Electrical Gang Boxes - Full Range Audio & Stereo Sound Transmission - Front Panel Aux (3.5mm) Audio INPUT Jack - Connect & Stream Audio from External Devices - Rear Panel Aux (3.5mm) Audio OUTPUT Jack - Transmit the Audio to Your Home Theater System - Audio Output: 3-Pin Screw Terminals - System can be Optionally ‘Hard-Wire’ Powered - Includes DC Power Adaptor - LED Connection Indicator Lights - Perfect for the Home, Office or Business - *Aux Input Must Be Disconnected to Allow Bluetooth/NFC Pairing Bluetooth Connectivity: - Easy & Hassle-Free Wireless Connection - Compatible with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Network Name: ‘BT-RY’ - Bluetooth Version: 4.0 - Wireless Range: 30’+ ft. What’s in the Box: - Audio Control Wall Plate Receiver - Decorative Plate Frame Cover - Wall Power Adapter Technical Specs: - Frequency Response: 40Hz-20kHz - Input Sensitivity: 200mV/1V - Power: 5V, DC/1A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.