In Wall Center Channel Speaker
- Mfr # PDIWCS56
- Zoro # G800680591
product price:Â
$
68.99
/ea
Key Features
Color
White
Features
1'' High Temperature Voice Coil, Electronic Crossover Network with Variable Boost (+7-3dB), Vented Design for High Power and Deep Base Response
Frequency Response
70 Hz to 22 kHz
Impedance
8 Ohm
Size
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDIWCS56
- Zoro #
- G800680591
- UPC #
- 68888882040
- Country of Origin
- China
Dimensions
- Size
- 5.25 in
Details
- Item
- Speaker
- Color
- White
- Features
- 1'' High Temperature Voice Coil, Electronic Crossover Network with Variable Boost (+7-3dB), Vented Design for High Power and Deep Base Response
- Frequency Response
- 70 Hz to 22 kHz
- Impedance
- 8 Ohm
- Includes
- Hardware for wall mount installation.
- PMPO Output Power
- 300 W
- Mounting
- In-wall
- Crossover Type
- 2-way
Description
Feature: - In-Wall / In-Ceiling System - Includes (2) 5.25'' High-Power Long Throw Woofers - Center / Left / Right Channel System - 300 Watts Rated Peak Power - 1'' High Temperature Voice Coil - 1'' Titanium Dome Tweeter - Electronic Crossover Network - Variable Boost (+7-3dB) - Frequency Response 70Hz-22kHz - 8 Ohm Impedance - Mounts Flush on Walls or Ceilings - Perfect for Custom Installations & Applications - Includes Cut-Out Template for Easy Installation - Video Shielded for Near Screen/Monitor Applications - Vented Design for High Power and Deep Base Response - Overall Dimensions: 7 2/5''(H) x 15 1/5''(W) x 3 3/5''(D) - Cut-Out Dimensions: 6 2/5''(H) x 13 4/5''(W) x 3''(D)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.