Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle Indoor/Outdoor 6.5" Wall-Mount Bluetooth Speaker System (Black) PDWR62BTBK

Indoor/Outdoor 6.5" Wall-Mount Bluetooth Speaker System (Black) (Discontinued)

  • Mfr # PDWR62BTBK
  • Zoro # G0201836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWR62BTBK
Zoro #
G0201836
UPC #
68888762557
Country of Origin
China

Dimensions

Height
12.1"
Width
7.5"
Depth
8.4"

Details

Features
Wireless Audio Stream, Daisy-chain Capability, LED Indicator
Product Type
Speaker System
Color
Black
Compatibility
iPhone, Android, Smartphone, iPad, Tablet, PC

Description

The Pyle Home 6.5 in. Indoor Outdoor Wall Mount Bluetooth Speaker System provides high-powered wireless Bluetooth performance, indoors or out. Featuring rugged marine-grade waterproof construction, it is the ideal choice for adding full-range stereo sound on boats, decks, patios or backyards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.