Shop PYLE
Create Account
Marine Speakers, Boat Speakers, Marine Speaker
- Mfr # PLMR80B
- Zoro # G324082321
product price:Â
$
50.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLMR80B
- Zoro #
- G324082321
- UPC #
- 842893142050
- Country of Origin
- China
Description
TECHNICAL SPECIFICATIONS - 180W max power, 90W RMS, 4 ohm impedance, 20 oz magnet, 91 dB sensitivity, 1.5 in aluminum voice coil, 40Hz-18kHz frequency, 9.64 in diameter, 3.54 in depth, 7.36 in cut-out. | ENHANCED AUDIO EXPERIENCE - Pump out powerful stereo sound for marine, auto, and off-road use, creating an immersive atmosphere with crystal clear audio and deep, resonant bass. | DURABLE WATERPROOF DESIGN - Marine-grade waterproof casing ensures reliability in wet environments, protecting against moderate splashes and extending the life of the speakers in your vehicle. | LONG-LASTING PERFORMANCE - High-quality polypropylene cone with treated rubber surround enhances durability, providing stable and consistent sound reproduction over long periods of use. | EASY INSTALLATION PROCESS - Low profile design allows for simple installation on various vehicles, including boats and trucks, with included mounting hardware and speaker wire for convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.