Microphone Isolation Shield - Adjustable Mic Depth, Folding Panels, Universal Threading

  • Mfr # PLUTV55BTR
  • Zoro # G101902156
product price: 
$
184.99
/pr
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLUTV55BTR
Zoro #
G101902156
UPC #
842893121208
Country of Origin
China

Description

Features: - Pro Audio PowerSport Speakers with RGB Lights - Amplified (Active) Speaker System - Bluetooth Wireless Music Streaming Ability - Bridged Sound System: (2) x 5.25'' Woofers + (2) x 1'' Tweeters - Marine Grade Waterproof Rated Construction - Weatherproof & Water-Resistant Housing - 2-Way Full Range Stereo Sound Reproduction - Built-in Digital Sound Processing Amplifier - Integrated Speaker Power & Wiring Harness - Compact Size & High-Powered Output - Impressive Bass Response - Aux (3.5mm) Input Jack - Connect & Stream Audio from External Devices - Sleek Design, Machine Molded Speaker Cabinet Housing - Rugged, Universal Mount Bracket Design for Roll-Bar / Roll-Cage - Used for Off-Road Outdoor Vehicles: ATV, UTV, 4x4, Jeeps, Marine Watercraft Bluetooth Connectivity: - Simple & Hassle-Free Pairing - Instant Wireless Audio Streaming Ability - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, etc. - Bluetooth Version: V5.0 - Bluetooth Network Name: ‘PyleUSA’ - Wireless Range: 30+ ft. - *Bluetooth Receiver Module Built-Into Amplifier of Main / Active Speaker What’s in the Box: - (1) 5.25'' Amplified Main Speaker - (1) 5.25'' Passive Support Speaker - Speaker Connection Wires, 6.6' ft. - (2) Butt Connectors, 16-22 AWG - (2) 1.75” Aluminum Mounting Brackets - (2) 2” Aluminum Mounting Brackets - (2) 6.5” x 0.95” x 0.67”Inches Rubber Pads - (2) 5.7” x 0.95” x 0.67”Inches Rubber Pads - (2) 6x50mm Hexagon Socket Head Cap Screws - (2) Stainless Steel Nuts - RGB Connection Wire, 6.6’ ft. - Remote Control Technical Specs: - Speaker Power: 1000 Watt MAX - Amp Power: 2 x 250 Watt MAX @ 4 Ohms (2 x 125 Watt RMS) - Amp Type: 2-Channel, Class D - Marine Grade Waterproof Rating: IP-X5 - Speaker Type: Polypropylene Cone, Butyl Rubber Surround (x2) - Tweeter Type: Neodymium Dome (x2) - Impedance: 4 Ohm - Magnet Type: 24 oz. Circuit - Mid-Woofer Voice Coil Type: 1'', Aluminum - Sensitivity: 88 dB +/- 2 dB @ 1M/1W - Anti-Thump Turn-On - Soft Turn On/Off - T.H.D: 80dB - Channel Separation: >65dB - Amp Freq. Response: 20Hz-20 kHz - Fuse: 1 x 15A - Power Supply: DC 12V - Universal Mounting Brackets Roll-Bar / Roll-Cage Diameter: 1.75’’ ~ 2.0’’ –inches - Speaker Dimensions: 6.5’’ x 7.1’’ x 9.5’’ -inches, with Bracket (-Each)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews