Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle Mini Blue Series 25W x 2 Bluetooth Stereo Power Amp PCA12BT

Mini Blue Series 25W x 2 Bluetooth Stereo Power Amp (Discontinued)

  • Mfr # PCA12BT
  • Zoro # G9474849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCA12BT
Zoro #
G9474849
UPC #
68888755702
Country of Origin
China

Dimensions

Width
5.6 in
Height
2.7 in
Depth
4.2 in

Details

Standards
WEEE Certified
Features
Bluetooth; Environmentally Friendly; iPod Supported
Type
Amplifier
Impedance
4 ohms
Channels
2
Minimum Frequency Response
20 Hz
Total Harmonic Distortion
0.3%
Series
Mini Blue
Maximum Frequency Response
40 kHz

Description

The Pyle Home PCA12BT Mini Blue Series Bluetooth Stereo Power Amp provides up to 25 watts to each of its 2 channels. Built-in Bluetooth technology allows you to instantly stream audio from your favorite devices quickly and easily. Connect external devices using the auxiliary stereo input connector. It's compatible with virtually any audio or computerized device.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.