
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL410BK
Zoro #
G600628397
UPC #
842893123530
Country of Origin
China
Description
Features: - One Pair 4'' x 10'' Three-Way Triaxial Speaker Systems - Non-fatiguing Butyl Rubber Surround - 1'' High-Temperature ASV Voice Coil - Standard 4'' x 10'' Size Fits OEM Locations - Black Poly Injection Cone - 1'' Neodymium Film Dome Midrange - 3/4'' Piezo Tweeter - Ensures Low Distortion What's in the Box: - Pair of Speakers - Grilles - Wires - Mounting Hardware Technical Specs: - Power Handling: 150 Watts RMS / 300 Watts Max - Impedance: 4 Ohm - Sensitivity: 91 dB - Mounting Depth: 2.52'' - Magnet Structure: 25 oz. - Power Cable Length: 10 ft. - Weight of Speaker with Grill: 1.92 lbs. - Product Dimension: 9.92'' x 4.33'' x 2.87'' -inches - Product Dimension with Grill: 11.3'' x 4.84'' x 3.03'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.