Shop All Automotive Speakers & Amplifiers
Pyle
One Pair 6.5" 3Way Triaxial
Mfr # PL613BK
Zoro # G000628423
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PL613BK
- Zoro # G000628423
- UPC # 842893123585
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - One Pair 6.5'' Three-Way Triaxial Speaker Systems - Non-fatiguing Butyl Rubber Surround - 1'' High-Temperature ASV Voice Coil - Standard 6.5'' Size Fits OEM Locations - Black Poly Injection Cone - 1'' Neodymium Film Dome Midrange - 3/4'' Piezo Tweeter - Ensures Low Distortion What's in the Box: - Pair of Speakers - Grilles - Wires - Mounting Hardware Technical Specs: - Power Handling: 150 Watts RMS/300 Watts MAX - Impedance: 4 Ohm - Sensitivity: 89 dB - Mounting Depth: 1.85'' - Magnet Structure: 20 oz. - Power Cable Length: 10 ft. - Weight of Speaker with Grill: 1.34 lbs. - Product Dimension: 6.5'' x 6.5'' x 2.13'' -inches - Product Dimension with Grill: 6.73'' x 6.73'' x 2.87'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 5" Center Mt Black Flat Glass (708513)
- WESTWARD Radiator Cap Pressure Tester (1DXL5)
- BOOMERANG RUBBER Global Industrial„¢ Heavy Duty Universal Mud Flap - 24X24 (R2424A1-1.13275)
- GROTE Mounting Tie, Black, 16.2", 120lb., PK100 (83-6117)
- PYLE 4" Marine Speaker Pair Led Lights, PLMRS43BL.5 (PLMRS43BL.5)
- PYLE 6'' X 9'' 500 Watt Eight-Way Speakers (PLG69.8)
- PYLE One Pair 5.25" Threeway Triaxial (PL513BK)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65W (PLMRBT65W)
- PYLE 12'' 1200 Watt Dvc Subwoofer, PLBW124 (PLBW124)
- PYLE 4" Marine Speaker Pair, PLMRS4W (PLMRS4W)
- PYLE 4" Marine Tower Speakers (PLMRWB45W)
- Pyle Automotive Speakers & Amplifiers