PA Speaker DJ Mixer Bundle - Portable Wireless Bluetooth System w/ USB SD XLR Inputs, Stand
- Mfr # PPHP210AMX
- Zoro # G500670274
product price:
$
382.99
/ea
Free Shipping & Returns
Key Features
Includes
Amplifier Mixer Console, (2) 10'' PA Speakers, (2) Tripod Speaker Stands, (2) 1/4'' Connection Cables, Wired Handheld Mic, Cable Storage Box, Power Cable.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPHP210AMX
- Zoro #
- G500670274
- UPC #
- 842893105277
- Country of Origin
- China
Details
- Item
- Public Address System Kit
- Includes
- Amplifier Mixer Console, (2) 10'' PA Speakers, (2) Tripod Speaker Stands, (2) 1/4'' Connection Cables, Wired Handheld Mic, Cable Storage Box, Power Cable.
Description
Features: - All-in-One DJ Speaker System - Powered Amplifier Console - 8-Channel Audio Mixer - Dual Cabinet PA Loudspeakers - Sound System: (2) 10’’ Speakers, (2) 1’’ Tweeters - Bluetooth Wireless Music Streaming Ability - Active 2-Way, Full Range Stereo Sound - Built-in Multi-Color Disco LED Lights - Digital LCD Display - ID3 Tag Song Readout Info - MP3 Digital Audio File Support - USB Flash & SD Memory Card Readers - +48V Phantom Power - (4) XLR 3-Pin Connectors - (2) 1/4'' Microphone / Guitar Inputs - Independent Adjustable Channel Controls - Treble, Bass, Effect Volume Configuration - 5-Band Graphic EQ - Digital Echo Effects Control - RCA (L/R) Audio Line Input/Output Jacks - Universal Speaker Stand Mount Support, - Rugged & Heavy-Duty Molded Cabinet Housing - Ability to Connect Additional Microphones, Instruments, DJ Equipment - Perfect for On-Stage Performances, Crowd Control, Public Gathering Events Bluetooth Wireless Streaming: - Instantly Receives Wireless Music Streaming Audio - Works with All of Your Favorite Devices - (iPhone, Android, Smartphones, iPad, Tablet, MP3 Player, etc.) - Bluetooth Version: 3.0 - Bluetooth Network Name: 'PyleUSA’ - Wireless Range: Up to 65' ft. What's in the Box: - Amplifier Mixer Console - (2) 10’’ PA Speakers - (2) Tripod Speaker Stands - (2) 1/4’’ Connection Cables - Wired Handheld Microphone - Cable Storage Box - Power Cable Technical Specs: - Stereo Power Output: 600 Watt MAX - Tweeter Type: 1'' Titanium Horn Driver (x2) - Subwoofer Type: 10’’ Long Throw (x2) - Speaker Magnet: 30 oz (x2) - Impedance: 4 Ohm - Subwoofer Frequency: 48Hz-4500Hz (±10dB) - Speaker Sensitivity: 90dB - Power Mixer Sensitivity: -14dB - S/N Ratio: =75dB - T.H.D.: 9.2% - Frequency Response: 48-18Khz (±10dB) - Maximum USB/SD Card Support: Up to 32 GB - Digital Audio File Support: MP3, WMA, MP3Pro - +48V Phantom Power: ON/OFF - Power Supply: 120-240V, 50/60Hz - Single Speaker Dimensions (L x W x H): 11.81’’ x 9.65’’ x 14.57’’ -inches (Each) - Amplifier Mixer Dimensions (L x W x H): 16.54’’ x 9.57’’ x 3.15’’ -inches
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.