Shop PYLE

Portable Bluetooth PA Speaker

  • Mfr # PPHP2694B
  • Zoro # G424081996

product price: 
$
122.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PPHP2694B
Zoro #
G424081996
UPC #
842893142784
Country of Origin
China

Description

300 WATT POWER: The wireless karaoke PA portable BT speaker features dual 6.5 in subwoofer + 1 in tweeter w/ 300 watt peak power for full-range surround stereo sound reproduction. Also features recording, & microphone priority ‘Talk-Over’ function | BLUETOOTH AUDIO STREAMING: This party speaker features Bluetooth for wireless audio streaming devices like tablet, PC, android mobile & smartphones. Ideal for personal indoor and outdoor use, as well as dj speakers and voice amplifier | DIGITAL LED DISPLAY: bluetooth speaker karaoke PA system is equipped w/ FM Radio w/ digital LED display, USB flash drive & SD card reader to serve as MP3 player, 3.5mm AUX in, & 1/4 in microphone input. Includes remote control, wireless mic | FLASHING DJ LIGHTS: The bluetooth party speaker with lights on wheels features multi-color flashing disco LED lights that will add life to any occasion which is great for patio parties or gatherings at night when a colorful presence is noticeable | RECHARGEABLE BATTERY: These PA wireless speakers with bluetooth are great for karaoke, stage performances, & crowd control. It is fully portable w/ a built-in 7.4V,3000mAh rechargeable battery, handle, & rolling caster wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.