Wireless Camera, Compact Security, Audio/Video Recording, Night Vision, Rechargeable, LCD Display

  • Mfr # PPBCM10
  • Zoro # G600669857
product price: 
$
192.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPBCM10
Zoro #
G600669857
UPC #
68888762045
Country of Origin
China

Description

Features: - Lightweight, Portable, Versatile & Wearable Body Camera - Multi-Functional: Camera + Camcorder + Voice Recorder - Record Full HD 1080p Video, Snap up to 16MP Hi-Res Images - Automatic Night Vision Illumination Activation - Splash Proof Water Resistant Construction - 2.0'' Digital LCD Display - Displays Video Recording Time/Memory Remaining - Built-in Microphone & Speaker for Audio Recording - Ability to Instantly Playback Captured Media Files (Audio +Video) - Button Activated Laser Pointer - 16 GB Built-in Memory - Rechargeable Battery - Input Interface: USB Mini, HDMI Mini, A/V (TV, Monitor) Connectors - HDMI Mini + A/V: Ability to Connect & Stream Video via HDTV - Simple Touch Button Control Operation - Durable Engineered Plastic Construction - Date + Time Setting / Display - Auto Exposure & Picture Adjustment - Power Saving, Auto Standby Ability - 4X Digital Zoom Function - Easy File Share & Transfer - Works for Mac & PC Video Recording: - Simple One-Button Video Record Ability - Displays Video Recording Time Remaining - Motion Detector Function - Loop Recording Ability (5, 10, 15, 30 Minutes) - Selectable Recording Options: 1080p, 720p, 480p & More: - (1920 x 1080, 1440 x 1080, 1280 x 720, 848 x 480, 640 x 480) - Video File Format: .MP4 - Capture Over 5+ Hours of Video Picture Snapping: - Simple One-Button Image Snap Ability - Burst Photo Shooting Ability (1, 3 or 5 Photo Burst Shooting) - Selectable Capture Options: 16MP, 12MP, 8MP, 3MP - (4608 x 3456, 4000 x 3000, 3200 x 2400, 2048 x 1536) - Image File Format: .JPG - Capture Over 10,000+ Images Audio / Voice Recording: - Simple One-Button Voice Record Ability - Audio File Format: .WAV - Record Over 6+ Hours of Audio What's in the Box: - Body Camera - Keychain Wireless Remote Control - USB Wall Adapter & Charging Cable - (2) Mounting Clips Technical Specs: - Marine Grade IP-54 Rating - Built-in Night Vision: 6 IR LED Lights - LCD Display: 960 x 240 Output, 16:9 - Extra Wide 120° Degree Angle Lens - Imaging Sensor: 1/2'' Full Color CMOS - Electronic Shutter: 1/2 - 1/2000s - Battery: 2000mAh, 3.7V (Up to 5+ Hours Recording 720p) - Dimensions (L x W x H): 2.3'' x 1.1'' x 3.5''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products