Portable Adjustable Laptop Stand
- Mfr # PLPTS26
- Zoro # G400681530
product price:Â
$
36.99
/ea
Key Features
Includes
(2) L-bar with rubber stoppers (left, right), (2) Support bars, (2) Bar extenders (unscrews to 4), (1) Storage rack plate.
Max. Adjustable Stand Height
10.90 in
Min. Adjustable Stand Height
6.30 in
Max. Load Capacity
8 lb
Height Adjustable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLPTS26
- Zoro #
- G400681530
- UPC #
- 68888994668
- Country of Origin
- China
- Includes
- (2) L-bar with rubber stoppers (left, right), (2) Support bars, (2) Bar extenders (unscrews to 4), (1) Storage rack plate.
- Item
- Notebook Stand
- Max. Load Capacity
- 8 lb
- Compatibility
- LaptopCD Player/ControllerEFX MachineLighting Controller
Dimensions
- Max. Adjustable Stand Height
- 10.90 in
- Min. Adjustable Stand Height
- 6.30 in
- Height Adjustable
- Yes
Description
ERGONOMIC DESIGN: Compact laptop or desk stand with rugged, reliable and ergonomic design for universal use. It can be used with computers, laptops, DJ equipment, turntables, and more. Perfect for home, office, school or business use | ADJUSTABLE HEIGHT ALIGNMENT: This table desk stand has 4 line-it-up bars and 2 support bars for with solid adjustable height alignment, comfort and convenience. It is best used when traveling or in other shorter monitor eye-level situations | ANTI-SLIP AND ERGONOMIC DESIGN: Made with anti-slip legs to avoid accidental slides or falls while in use. Made with shelf storage as well for other equipments. This riser standing design that can accommodate several computer and devices | DISASSEMBLES FOR PORTABILITY: A laptop stand that could be disassembled easily so it can be portable. It can be taken and used for arts and crafts, picnics, parties and more. It can also be stored easily and tucked away safely | DURABLE CONSTRUCTION: Constructed with durable materials and aluminum for unmatched quality. It also has an engineered chipboard with a max weight support of up to 8 lbs. The total platform dimension is 9.25(w) x 10.8(d) inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.