Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply Sequence Controller, Surge, Rack Mounted, USB, 10 Outlet(s) 3.28 ft.

  • Mfr # PCO875

  • Zoro # G800681451


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Type
Surge, Rack Mounted, USB
Number of Outlets
10
Cord Length
3.28 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCO875
Zoro #
G800681451
UPC #
842893119694
Country of Origin
China

Dimensions

Cord Length
3.28 ft.

Details

Item
Power Supply Sequence Controller
Type
Surge, Rack Mounted, USB
Number of Outlets
10

Description

Features: - Power Supply Controller Sequencer System - Pro Electronics Power Conditioner Design - Lab Tested Pro Audio Stage & Studio Performance - Ensures the Safety of Electrical Equipment with Clean AC Power - Integrated Micro-Controller for Precise AC Voltage Performance - US / Worldwide / EU Standard Power Outlet Style - (2) Front Panel ‘Always’ Power Outlets - (8) Rear Panel Power Supply Outlets - USB Port for External Device Charging - Digital LCD Display - Standby Power LED Indicator - Independent Power Outlet Segment LED Indicator Lights - Built-in Safety, Spike & Surge Overload Protection - Power ON/OFF Switch - Universal Rack Mount Compatible What’s In The Box: - Power Sequence Controller - Link Cable: 3.28’ ft. Technical Specs: - MAX Power: 2000 Watt Outlet (6000 Watt Unit) - Outlet Type: (8) Channel Worldwide/EU Standard Power Outlets - 8 Sequence Outlet: CH 1 – CH 8 - Turn-On/OFF the Outlets in Sequence: 1 Second - BNC Connector: 5V - Outlet Relay: 30A, 277V AC - MAX Output Current: 13 Amp RMS - Construction Material: Engineered Alloy Metal Housing - Rack Mountable Size: 1U Standard - Power Cable Size Length: 3.28' ft. - USB Power: 5V/200mA - Power Supply: 90-240V - Dimensions (L x W x H): 18.9’’ x 8.3’’ x 1.9’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.