Shop PYLE
Create Account
Pro 60Watts Guitar Amplifier
- Mfr # PVAMP60
- Zoro # G400628238
product price:Â
$
134.99
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
- PVAMP60
- Zoro #
- G400628238
- UPC #
- 68888991414
- Country of Origin
- China
Description
8'' Speaker - High and Low Level Inputs - Two Channels: Clean and Overdrive For a Crunchy, Powerful Sound - Gain Control for Overdrive - Rated Power: 60 Watts - 3-Band EQ: Control Treble, Mid-range, and Bass - Volume Control - 1/4'' Headphone Jack for Silent Rehearsing - 1/4'' Output Jack for Hooking Up External Speakers - Frequency Response: 20 Hz to 15 kHz - Dimensions: 15.75'' x 8.27'' x 13.58'' - Weight: 22 lbs.