Projector Screen with Stand, 80" 16:9 HD 4K, Lightweight, Foldable for Indoor/Outdoor Use

  • Mfr # PRJOS80
  • Zoro # G301902086
product price: 
$
75.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRJOS80
Zoro #
G301902086
UPC #
842893140131
Country of Origin
China

Description

Features: - Simple and Easy to Assemble - Wrinkle-Resistant, Foldable and Washable - Indoor / Outdoor Projector Screen - Lightweight & Portable Display + Frame Stand Portable Outdoor Projection Screen - - Triangular Prism Design for Wind Stability - Hassle-Free Setup for Quick Projection - Matte White Fabric for Optimal Color Pickup - Home Theater Style: HD Wide-Angle Viewing - Used for Home, Office & Business Applications - *Some Assembly Required What’s in the Box: - Projector Screen - Mounting Frame Stand - Travel / Storage Bag Technical Specs: - Projector Viewing Screen Size: 80’’ -inch, Diagonal - Aspect Ratio / Viewing Format: 16:9 Compatible - Wide-Angle Viewing Area: 160° Degree - Screen Gain: 1.15 - Projector Fabric Thickness: 0.012’’ inches (0.3mm) - Construction Material: Engineered Steel Alloy Frame - Assembled Dimensions: 73.6’’ x 19.3’’ x 65.7’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews