Shop QUARTET
See all product information
Create Account
Portable Projection Screen, 60" W, 60" H
- Mfr # 560S
- Zoro # G0573431
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Screen Size
60 x 60 in
Color
White
Mounting Method
Tripod
Frame Material
Steel
Overall Width
73 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560S
- Zoro #
- G0573431
- UPC #
- 034138560808
- Country of Origin
- China
- Color
- White
- Item
- Manual Projection Screen
- Mounting Method
- Tripod
- Frame Material
- Steel
- Screen Color
- White
- Includes
- Tripod
- Screen Material
- Matte Vinyl
- Aspect Ratio
- 1899-12-30
- Product Type
- Portable Projection Screen
- Screen Folding Mechanism
- Manual
- Mounting
- Surface Mount
- Screen Fabric
- Matte White
Dimensions
- Screen Size
- 60 x 60 in
- Overall Width
- 73 3/4 in
- Overall Height
- 73 3/4 in
- Screen Width
- 60 in
- Screen Height
- 60 in
Description
Portable Projection Screen, Screen Size 60 x 60 in, Mounting Method Tripod, Screen Color White, Screen Material Matte Vinyl, Frame Material Steel, Overall Width 73 3/4 in, Overall Height 73 3/4 in, Includes Tripod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.