Zoro Homepage

Pyle 10'' Portable Bluetooth Speaker System - Karaoke Speaker with LED Lights, Mic & Guitar Inputs

  • Mfr # PPHD210

  • Zoro # G900670362


product price: $253.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPHD210
Zoro #
G900670362
UPC #
842893121239
Country of Origin
China

Description

Features: - True Wireless Stereo Function - Simple DJ Sound Effect and EQ Adjustable - USB Charging Power Function - Portable PA Speaker System - High-Powered Loudspeaker Design - Master Volume, Mic Volume, and Mic Echo Adjustable - (2) 1/4'' -inch (6.5mm) Microphone/Guitar Instrument Inputs - ON/OFF Switch to Control LED Lights - Bluetooth Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - LED Display - Built-in Rechargeable Battery - USB/Micro SD Card Reader/FM/Remote Control - Full Range Stereo Sound Reproduction - Sleek & Stylish Speaker Cabinet Housing - Connect & Stream Audio from External Devices - MP3 Audio File Playback - Aux (3.5mm) Input Jack - Rugged & Durable Molded Cabinet Design - Convenient Rolling Wheels & Extending Carry Handle - Used for Public Gatherings, Crowd Control, Karaoke Vocals, Stage Performances - For Indoor / Outdoor Use - Perfect for Karaoke, Parties, Conferences, Indoors/Outdoors and More Audio Recording Mode: - It's Easy: One Button Record Activation - Record Audio as Streamed through the microphone - Ability to Record Vocals via Microphone - Recording Files save via USB Flash or Micro SD Ports - Audio File Type Created: MP3 Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft What’s In The Box: - PA Speaker System - Remote Control - Power Adapter Technical Specs: - Power Output: 1200 Watt MAX - Sound System: 10’’ Subwoofer Speakers (x2) + 4’’ Speaker (x2) - Impedance: 4 Ohm - Frequency Response: 55-20kHz - S/N Ratio: 60dB +/-3dB - SPL: 94dB (1W/M) - T.H.D.: <1% - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB Flash Support: 32GB - Mic Nominal Current Drain: < 100mAh - Construction Material: Wooden and Engineered ABS Housing - Battery Life: Up to 2+ Hours - Battery Operated Remote: 1.5V, (2) x ‘AAA’ Batteries (not included) - PA Speaker Battery Type: 12V Li-ion - 4500mAh - Speaker Power Supply: 120/240V, Switchable (15V/2A) - Total Speaker Size (L x W x H): 13.5’’ x 12.2’’ x 41.5’’ –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.