Zoro Homepage

Pyle 2 Way Custom Component Speaker System, 6.5 in 400W, Electroplated Basket, Yellow

  • Mfr # PLG6C

  • Zoro # G200628407


product price: $55.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLG6C
Zoro #
G200628407
UPC #
68888874212
Country of Origin
China

Description

This Custom Kit Contains - One Pair 6.5'' Mid Bass Speaker - Standard 6.5'' Size Fits OEM Locations - Yellow Color Poly Injection Cone - Non-Fatiguing Butyl Rubber Surround - High Temperature Aluminum Voice Coil - Special Electroplated Steel Basket - 40 Oz. Magnet Structure - Power Handling: 200 Watts RMS / 400 Watts MAX - Impedance: 4 Ohm - Frequency response: 50Hz-5KHz - Mounting Depth: 2.65" - One Pair 0.5" Tweeter: - 0.5'' Silk Dome Tweeter - Neodymium Magnet - 3 Mounting Options: Flush, Surface or Angle Mount - 50 Watts RMS / 100 Watts peak - Frequency response: 1.3-22KHz - Impedance: 4 Ohm - One Pair Passive Crossover Network: - Two - Way Passive Crossover - 12 dB Octave Slope - Accessories - Includes Grills Wires Installation Hardware - Wiring Kit - Wiring Diagram Template - Cut-out Size: F142 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.