Zoro Homepage

Pyle Ceiling Wall Mount Enclosed Speaker, 400W Stereo, 6.5" Full Range, Deep Bass, Flush Mount, White

  • Mfr # PDIW67

  • Zoro # G800680645


product price: $92.89
/pr
Free Shipping & Returns

Key Features

Color
White
Features
1'' High Temperature Voice Coil, Vented Design for High Power and Deep Bass Response, Directional Tweeter
Frequency Response
65 Hz to 22 kHz
Size
6.50 in
Impedance
8 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDIW67
Zoro #
G800680645
UPC #
068888886529
Country of Origin
China

Dimensions

Size
6.50 in

Details

Item
Speaker
Color
White
Features
1'' High Temperature Voice Coil, Vented Design for High Power and Deep Bass Response, Directional Tweeter
Frequency Response
65 Hz to 22 kHz
Impedance
8 Ohm
PMPO Output Power
360 W
Crossover Type
2-way
Mounting
In-wall

Description

Features: - In-Wall / In-Ceiling System - 2-Way Stereo Sound Speakers - 6.5'' Long Throw Woofers - 1'' High Temperature Voice Coils - 1'' Titanium Dome Tweeters - 360 Watts Rated Peak Power - Frequency Response: 65Hz-22kHz - 4-8 Ohm Impedance - Enclosed Speaker Housing Style - Mounts Flush on Walls or Ceilings - Perfect for Custom Installations & Applications - Includes Cut-Out Template for Easy Installation - Vented Design for High Power and Deep Bass Response - Overall Dimensions (W x H x D): 9.52'' x 13.02'' x 4.28'' - Cut-Out Dimensions (W x H x D): 8.24'' x 11.76'' x 3.68''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.