Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle Pyle Pro PRJG88 PRJG88 Compact 1080p Multimedia Projector; Black PRJG88

Pyle Pro PRJG88 PRJG88 Compact 1080p Multimedia Projector; Black (Discontinued)

  • Mfr # PRJG88
  • Zoro # G004043284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRJG88
Zoro #
G004043284
UPC #
68888763370
Country of Origin
China

Description

The Pyle PRJG88 Compact 1080p Multimedia Projector is a versatile digital multimedia projector with 1080p HD support. The compact size and lightweight body give you the ability to create a large-screen display up to 80 in. on any flat surface or all. Set it up anywhere. Connect it directly to your home theater system. It works with a compatible TV, notebook, gaming console, DVD player or home computer. This projector allows you to enjoy versatile multimedia entertainment projection in a compact and portable style.

Features
  • 800 lumens
  • 800 x 480 native resolution with 1080p HD support
  • 1,000:1 contrast ratio
  • 16:9 or 4:3 aspect ratio
  • 60Hz refresh rate
  • 20"–80" adjustable projection size
  • More than 30,000 hours of lamp life
  • HDMI , A/V, VGA & USB inputs
  • Headphone output
  • Built-in stereo speaker
  • Manual focus lens
  • Versatile projection of image, audio & video files including AVI, MPG, MOV, MP3, WMA, TXT & more
  • Lightweight & compact
Specifications
  • Color: Black
  • Battery Information: Product does not require a battery
  • Dimension: 3.1" H x 5.7" W x 8.2" D
  • Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.