Shop All Radios
Pyle
Pyle RBPT390BTU Digital Home Theater Bluetooth Stereo Receiver; AUX 3.5 mm Input; MP3; USB; SD; AM & FM Radio; 2 Mic Inputs - 300 watt
Mfr # RBPT390BTU
Zoro # G304109895
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features
- 4-Channel Receiver System
- Powers Up to 4 Speaker
- Bluetooth Wireless Streaming Ablity
- USB Flash & SD Memory Card Reader
- MP3 Digital Audio File Compatibility
- AUX (3.5 mm) Input Connector Jack
- Ability to Connect External Devices
- (iPhone, Android, Smartphone, iPad, Tablet, etc. )
- 4x Pair Speaker Terminal Binding Posts
- 2x 1/4'' Microphone Inputs
- 2x Pair RCA (L/R) Audio Input Connector Jacks
- 2x Pair RCA (L/R) Audio Output Connector Jacks
- Connects to TV, Home Theaters, External Speaker Systems
- Radio Station Auto Scan, Tuning Control
- Built-in Ventilation Cooling Fan
- 50 Radio Station Memory Pre-Sets
- Main Volume/Balance/Treble/Bass Controls
- Microphone Volume/Bass/Treble/Echo Controls
- Includes Antennas, Audio Cable, Remote Control
- AM/FM Radio with Digital LCD Display
- Instantly Receives Wireless Music Streaming
- Works with all of Your Favorite Devices
- Works with all of Your Favorite Devices
- Bluetooth Version: 3.0
- Peak Power Output: 300 watt
- Impedance: 8 Ohm
- T. H. D. : <1%
- S/N Ratio: >76dB
- Input Lvl. Impedance: 350mV/47k
- Tone Characteristics: +/-12dB
- Input Sensitivity: 300mV/33k
- USB/SD can play what file types: MP3, WMA, WAV
- Maximum USB/SD Card support size: 8 GB
- Frequency Response: 20Hz-20kHz
- Power: 110/220V Switchable
- Dimension: 16.9 x 12.2 x 4.7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1632 (EB-CR1632)
- STEREN Composite A/V Cable Black, 12ft, 3-RCA (216-312BK)
- SANOXY 2x pcs of RCA Female to Female Coupler (CBL-LDR-RC202-1400)
- MOTOROLA R2 Portable Two-Way Radio (AAH11JDC9JA2AN)
- PYLE Portable Wireless BT Cassette Player - Lid Switcher, AUX Port w/ LED Indicator (PCASRSD18BT)
- MIDLAND RADIO Portable Weather Radio, NOAA (HH50B)
- STRYKER Stryker SR955HPC 80-90W AM; FM & SSB 10m Radio with 7 Selectable Face Colors; 6 Roger Beeps; Echo; Talkback & Built-in SWR Circuit (SR955HPC)
- JENSEN AUDIO Under-Cabinet Bluetooth Music System (SMPS-628)
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Brown Finish) (4003066)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (MR-80)
- JENSEN Portable Cassette Player/Recorder with R (MCR-250)
- Pyle Radios