Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pyle Wall Mount Home Speaker System, Wireless Bluetooth, Indoor/Outdoor, Aux & RCA, White

  • Mfr # PDWR53BTWT

  • Zoro # G000681794


product price: $107.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWR53BTWT
Zoro #
G000681794
UPC #
842893118550
Country of Origin
China

Description

Features: - Versatile Wall Mount Speaker System - Includes (2) Speakers (Active + Passive) - Universal Indoor Home Speaker Installation - Bluetooth Wireless Music Streaming - Built-in Digital Sound Amplifier - 2-Way Full Range Stereo Sound Reproduction - Impressive Bass Response - Rear Panel Audio Settings Control Center - Connect & Stream Audio from External Devices - RCA (L/R) Audio Connector Jacks - Aux (3.5mm) Input Jack (Loop + Sub) - Screw Terminal Block Speaker Connectors (Active Speaker) - Rotary Volume, Bass, Treble Adjustment - Power LED Indicator Light - Adjustable Angle Wall Mount Brackets - Rugged & Heavy Duty Cabinet Enclosure - Unique Standby / Auto Power On with Audio Signal Input - Removable & Rust Proof Metal Speaker Grills - Daisy-chain Ability (Active to Passive Speaker) Stereo System - Used for Home, Garage, Enclosed Patio & Porch Deck Applications - Recommended for Indoor Use Only Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 4.2 - Bluetooth Network Name: ‘PyleUSA’ - Wireless Range: 33’+ ft. What’s in the Box: - Active Wall Mount Speaker - Passive Wall Mount Speaker - Power Cable Technical Specs: - Power Output: 300 Watt MAX - Speaker Size: Sound System: 5.25’’ Subwoofers: 0.5’’ Tweeters - Subwoofer Type: Polymer PP - Tweeter Type: Mylar Dome - Frequency Response: 70 - 16 kHz (+/-3dB) - Speaker Impedance: 8 Ohm - Audio Sensitivity: 86 dB - Construction Material: Metal Alloy, Reinforced Polypropylene - Power Cable Length: 3.9’ ft. - Power Supply: 120-240V - Single Speaker Dimensions (L x W x H): 7.2'' x 6.5'' x 9.6'' -inches (Each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.