Zoro Homepage

Pyle2x100W Bluetooth HiFi Mini Audio Amplifier - Class D Stereo, Aluminum Diecast, Wireless

  • Mfr # PDA20BT

  • Zoro # G800628241


product price: $61.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA20BT
Zoro #
G800628241
UPC #
842893123455
Country of Origin
China

Description

Features: - Compact and Powerful Mini Amp System - With bass and treble volume control - Bluetooth Receiver for Wireless Audio Streaming Ability - RCA (L/R) Audio Input - Connect & Stream Audio from External Devices - Banana Speaker L/R Terminals - Front Panel Rotary Controls - Antenna for Extended Bluetooth Wireless Range - Power ON / OFF Switch Bluetooth Connectivity: - Simple & Hassle-Free Pairing Ability - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Network Name: ‘PYLEUSA’ - Bluetooth Version: 5.0 - Wireless Range: 30’+ ft. What's in the Box: - Stereo Amplifier System - 24V/4.5A Adaptor - Bluetooth Antenna - AC Power Cord Technical Specs: - Power Output: 200W - Power Supply: 24V 4.5A - Power Supply Range: 12V - 25V - THD: = 0.5%. - Frequency Range: 20Hz - 20kHz (±1 dB); - SNR: = 95dB; - Input Sensitivity: = 280mV; - Bluetooth Transmission Distance: 30ft; - Terminating Impedance: 2Ohm - 8Ohm; - Power Supply: 24V 4.5A - Construction Material: Aluminum - Power Cord Length: 4.9 ft. - Product Dimension (L x W x H): 5.24’’ x 3.62’’ x 1.62’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.