PyleUsa Bluetooth Stereo Headunit Receiver
- Mfr # PLMRL50WB
- Zoro # G824082548
product price:Â
$
69.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLMRL50WB
- Zoro #
- G824082548
- UPC #
- 842893142500
- Country of Origin
- China
Description
300 WATT POWER: Let the music flow while on the road with this single DIN car stereo bluetooth receiver. It features 4x75W (300 watts) peak power output & EQ configuration so you can control the volume, balance, bass, treble & fader | BLUETOOTH COMPATIBLE: Stream audio directly from your hand-held bluetooth enabled device like iPhone, Android, smartphone, iPad, tablet & play internet radio services like Pandora through your speakers w/ this car bluetooth radio digital receiver | HANDS-FREE CALLING: This head unit bluetooth car radio single DIN has a call answer/end button to help you keep your eyes on the road while you have a conversation. Compatible with car, bus, truck, RV electric systems & more | DIGITAL FRONT PANEL: This bluetooth headunit single DIN stereo system features digital LCD screen, crisp button & knob controls, AUX-in, & USB port in the front & RCA line out jacks in the rear. It also has AM/FM radio w/ 30 preset memory stations | UNIVERSAL SINGLE DIN: The car single DIN bluetooth stereo head unit receiver is super easy to install and has a single DIN universal standard size style & compatible w/ DC 12V. Comes with a remote control for easy operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.