Shop PYLE
Create Account
Underwater Fishing Camera, LCD Monitor, Night Vision, 7-inch TFT, IP68 Water Resistant, Infrared
- Mfr # PLMRC76BK
- Zoro # G924082530
product price:Â
$
195.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLMRC76BK
- Zoro #
- G924082530
- UPC #
- 842893149578
- Country of Origin
- China
Description
TECHNICAL SPECIFICATIONS - IP68 Water-Resistant, 7 in TFT Color LCD, 1000TVL Camera Pixel, 12 Infrared LEDs, ABS Monitor, Metal Camera, 12V Lithium-ion Battery, 15m/30m/50m Cable Options, 8 Hours Usage | STUNNING NIGHT VISION - Capture clear images in low light with 12 IR LEDs. Color images by day, black and white in weak light, ensuring excellent vision under various conditions, enhancing visibility. | VERSATILE APPLICATIONS - Designed for ice, ocean, and lake fishing, aquaculture monitoring, underwater exploration, and swimming. This camera is perfect for enthusiasts and professionals alike. | LONG-LASTING POWER - Enjoy up to 8 hours of continuous use with the rechargeable 4500 mAh lithium-ion battery. Spend more time exploring and less time worrying about recharging. | EASY TO USE - The 7-inch TFT color LCD monitor with a removable sun-visor ensures clear viewing even in bright environments. The waterproof suitcase keeps equipment safe and secure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.