Portable PA Speaker & Microphone System, FM Radio, Rechargeable Battery, AUX & Mic Inputs

  • Mfr # PWMA200
  • Zoro # G700680967
product price: 
$
107.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWMA200
Zoro #
G700680967
UPC #
68889015379
Country of Origin
China

Description

Features: - Compact, Portable & Powerful - PA Speaker Amplifier Projects Your Voice - Includes Optional Microphone & Beltpack Kit - Used for Karaoke, Crowd Control, Presentations - Built-in Rechargeable Battery - System Charges via Built-in Wired Charging Cable - FM Radio Tuner - Aux (3.5mm) Input Jack - 1/4’’ Microphone Input - Connect & Stream Audio from External Devices - Top Panel Audio Control Center - Convenient Carry Handle What's in the Box: - PA Speaker Amplifier - Wired Handheld Microphone - Headset Microphone - Lavalier Microphone - Beltpack Transmitter - Microphone Connection Cable, 11.5’ ft. - 9V Battery Technical Specs: - MAX Power Output: 80 Watt - Wireless Range: 100’+ ft. - S/N Ratio: 60dB - Impedance: 600 Ohm - PA Speaker Built-in Battery: 12V Lead Acid, 1200mAh - Beltpack Battery Operated, Requires (1) x ‘9V’ Battery - Power: 110V - Dimensions (L x W x H): 7.1’’ x 4.3’’ x 11.8’’

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews