Pyle

Stereo AM/FM Receiver with Dock for iPod


product price: $145.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Height 3.1"
  • Width 19"
  • Depth 11.8"
  • Length 7"
See all product information

Product Information

  • Brand Pyle
  • MFR # PT270AIU
  • Zoro # G0425592
  • UPC #
    68889023329
  • Country of Origin China
  • Category Radios

Dimensions

Height 3.1"
Width 19"
Depth 11.8"
Length 7"

Details

Color Black
Product Type AM/FM Receiver
Impedance 4 Ohm

Description

The Pyle Home PT270AIU 30 Watt Stereo AM/FM Receiver with iPod Dock is a powerful home preamp for the 21st century-it supports USB, SD Cards and your iPod or iPhone. Now you can charge your iDevice while playing it back or while using the stereo RCA input on the back. This preamp is also equipped with an AM/FM radio with auto-seek and capable of storing up to 50 radio station presets. With a maximum output of 600 watts, the PT270AIU has the power to fill your room with sound.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.