Pyle Anti-Theft Tablet Security Case Holder - 11 Inch Metal Wall Mount Tablet Kiosk, Lock & Key, Vesa

  • Mfr # PSPADLKW08W

  • Zoro # G600681446


product price:  $18.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSPADLKW08W
Zoro #
G600681446
UPC #
68888763738
Country of Origin
China

Description

Features: - Anti-Theft iPad Wall Mount Case Frame - Secure Tamper-Proof Security - Works with iPad 2, 3, 4 & iPad Air, iPad Air 2 - Choose to Either Allow or Block Access to the Home Button - Key & Lock Mechanism for Safety - Mountable to Virtually Any Flat Surface - Provides Full Touchscreen Functionality - Choose Landscape or Portrait Placement - Cut-Out for Cable Routing, Cable Management - Protective Inserts to Prevent Damage and Scratches - Rugged, Durable, Heavy-Duty Construction - Perfect for Public or Office Installations - Includes Mounting Hardware for Secure Device Placement - *Some Assembly Required Technical Specs: - VESA Standard: 100x100 - Includes (2) Keys - Construction Material: Reinforced Steel - Assembled Dimensions (L x W x H): 11.3'' x 8.5'' x 0.78''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.