This item is Discontinued.

Pyle Tripod Stand For Lcd Mount(Pair) PTVSTNDPT3215X2

Tripod Stand For Lcd Mount(Pair) (Discontinued)

  • Mfr # PTVSTNDPT3215X2
  • Zoro # G800681314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTVSTNDPT3215X2
Zoro #
G800681314
UPC #
842893123448
Country of Origin
China

Description

Features: - Portable TV Stand - Universal Standard VESA TV Mount Compatible - Quick Setup & Hassle-Free Screen Display Placement - Compatible with All of Today’s Latest TVs, Monitors, Display Screens - Tilt & Height Adjustable with Locking Mechanism - Reinforced Metal Construction - Anti-Slip Padded Rubber Legs - Heavy-Duty, Rugged & Reliable - Foldable TV Tripod Design for Easy Setup & Storage - Works with LCD, LED, Smart, 3D, Plasma, Flat Panel TVs, etc. - Perfect for the Home, Office, Classroom or Studio What's in the Box: - (2) Tripod Stand Technical Specs: - TV Size Compatibility: Up to 32’’ -inches, Maximum - VESA Compatibility: 75x75, 100x100 - Height Adjustment: 32.3’’ - 59.8’’ -inches - Tilt Adjustment: 0 - 360 Degrees - Construction Material: Steel Alloy - Steel Tube Thickness: 1mm (0.04’’) - Max. Weight Load Capacity: 22 lbs. - Folded Dimensions: 34.2’’ x 4.5’’ x 3.9’’ -inches - Total Assembled Dimensions: 27.5’’ x 27.5’’ x 59.8’’ –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.