Universal Car Dashboard Organizer - Adjustable, Non-Slip Mat, Storage for Phones, Keys, Gadgets
- Mfr # PDIW55
- Zoro # G500680570
product price:Â
$
56.99
/pr
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
- PDIW55
- Zoro #
- G500680570
- UPC #
- 68888723206
- Country of Origin
- China
Description
Features: - In-Wall / In-Ceiling System - 2-Way Stereo Sound Speakers - 5-1/4'' Midbass Speaker - 1'' High Temperature Voice Coil - 1/2'' Polymer Dome Tweeter - 150 Watts Rated Peak Power - Frequency Response: 80Hz - 20kHz - 4 - 8 Ohm Impedance - Mounts Flush on Walls or Ceilings - Perfect for Custom Installations & Applications - Includes Cut-Out Template for Easy Installation - Cut-Out Dimensions (W x H x D): 6 5/8'' x 10 1/8'' x 2 3/4'' - Overall Dimensions (W x H x D): 7 5/8'' x 11 1/4'' x 2 3/4''