Pyle
Waterproof Speaker, PBTW20BL
- Zoro #: G700670227
- Mfr #: PBTW20BL
$69.99
Subtotal: $69.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Pyle
- MFR #PBTW20BL
- Zoro #G700670227
- Country of OriginChina
- Category Bluetooth & Smart Speakers
Description
Bluetooth V2.1 Technology - Enjoy Hands-Free Calls with Built-in Microphone - Connect and Stream Audio from MP3 Players, Smartphones, Tablets, PC, etc. - Compatible with other Bluetooth-Enabled devices - AUX Input allows you to connect your device directly with the included 3.5mm cable - IPX7 Waterproof & Dustproof Construction - Stereo Speaker Sound & Bass Output - Control Volume & Song Selection Wirelessly - Powered by 4 x AA Batteries (not included) - Optional Power: DC 5V USB Cable Included - Battery Life Provides Up to 15 Hour Playing Time - 10 Meter Max Bluetooth Streaming Range - Touch Button Control Operation - Glossy UV Surface Treatment - Fold-Out Stand and Carry Handle - Dimensions: 7.8'' L x 1.8'' W x 3.5'' H
Reviews of Pyle #PBTW20BL
Explore more
- PYLE Bed-Side Hearing Tv Speaker - Wireless Audio Comfort Tv Speaker PTVSP50BK
- PYLE Pool Speakers, PWR90DWT PWR90DWT
- PYLE Bluetooth 3-Channel DJ Mixer PMX7BU
- PYLE Portable Bluetooth Speaker, PBMWP185 PBMWP185
- PYLE Bluetooth/Nfc Rugged Speaker -Black PWPBTN65BK
- PYLE 6.5" Bt Active Speaker + Passive, PDWR62BTBK PDWR62BTBK
- PYLE Job Site Stereo Wireless B.T Recharg.Bat, PWMABT550BK PWMABT550BK
- PYLE 3.5" Bluetooth Ceiling / Wall Speaker Ki PDIC4CBTL35B
- PYLE Waterproof Speaker, PBTW20WT PBTW20WT
- MONOPRICE DT-5BT 60-Watt Multimedia Desktop Powered Speakers with Bluetooth 36573
- ASTATIC Astatic VS4 5W 8 Ohms External Speaker with 10 Cord VS4
- Pyle Bluetooth & Smart Speakers