This item is Discontinued.

Pyle Weather Master Compass, PSWWM82BK PSWWM82BK

Weather Master Compass, PSWWM82BK (Discontinued)

  • Mfr # PSWWM82BK
  • Zoro # G700628464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSWWM82BK
Zoro #
G700628464
UPC #
68888744638
Country of Origin
China

Description

Dual-time function - Key tones and hourly chimes - 12-hour or 24-hour time format options - Power saving and low battery detection - Built-in pre-programmed digital calendar - Crisp digital Electro Luminescent (EL) backlight display - Graphical display for altitude tendency and sea level pressure - Displays: time, month, day, hour, minute, second and day of the week - Measuring Range: -706 to +9164 meter / -2316 to 30065 feet - Temperature Range: -10 ~ +60 °C / 14 ~ +140°F - Temperature Measurement Unit: °C or °F - Shows max/min altitude, max/min temperature, accumulated altitude ascent/descent - Internal Memory: 34 hour history data recall for altitude, temperature, sea level pressure & temperature changes Special Modes & Functions: - Dual Daily Alarm - Signals 2 daily alarms - Altimeter Mode - Measures altitude levels - Barometer Mode - Measures atmospheric air pressure - Compass Mode - Perfect for travel and location orientation - Count-Down Timer - Time sequence counts down backwards - Measuring Mode - Recall memory and total time once activated - Weather Forecast: 4 symbols to indicate the predicated weather - Chronograph Mode - Stop watch and time keeping with the ability to start, stop and reset - Case size (3H - 9H): around 50mm - Case thickness: around 15mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.