Shop PYLE
Create Account
Wireless Portable Bluetooth Speaker, with Built in Rechargeable Battery, Wireless Microphone, Clear
- Mfr # PNX6WPBK
- Zoro # G724081986
product price:Â
$
151.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PNX6WPBK
- Zoro #
- G724081986
- UPC #
- 842893137032
- Country of Origin
- China
Description
RECHARGEABLE AND PORTABLE: The waterproof Bluetooth speaker comes with a 7.4V, 4400mAh - 32.56 Wh rechargeable battery that charges up to 5 hrs. The portable speaker also lasts up to 3 hours of usage. Comes w/ battery operated remote control | IPX4 WATERPROOF: Fully wrapped design with IPX4 waterproof makes it not afraid of water. Play music at ease during outdoor activities or beach vacation. You are never alone to sing in the shower with our Bluetooth speaker | HIGH-POWERED BLUETOOTH 5.0 VERSION: Equipped with the 5.0 version, the portable Bluetooth speaker also has a shockingly rich bass, with 5.25 in sound system and a high-powered loud speaker style that provides the ideal streaming experience. | MINI WIRELESS SPEAKER FOR ALL: The portable speaker is ideal for its small and wireless function. One of the must haves for music lovers. You can bring and use it anywhere you like, like a party, or a simple surround sound when you shower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.