This item is Discontinued.

Pyle XLR Male to XLR Female 15 ft. Microphone Cable PPFMXLR15

XLR Male to XLR Female 15 ft. Microphone Cable (Discontinued)

  • Mfr # PPFMXLR15
  • Zoro # G0201486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPFMXLR15
Zoro #
G0201486
UPC #
68888718004
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Color
Black
Product Type
Audio Cable

Description

The Pyle Pro PPFMXLR15 15 ft. XLR Microphone Cable offers the high-end performance you have been looking for! Designed to provide the professional and occasional DJ with an unbeatable combination of performance and flexibility, this cable features XLR male to XLR female connectors. The cable is perfect for newcomers as well as seasoned professionals. Pyle Pro cables deliver premium performance without noise, static or buzzing distortion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.