Shop All PA System Accessories
Pylepro
PylePro PMP35R Professional Megaphone - Bullhorn with Siren & Voice Recorder
Mfr # PMP35R
Zoro # G203928801
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.3"
- Built-In Amplifier
- Height 6.3"
- Output Watts 30 W
- Maximum Battery Run Time 8 Hour
Product Information
- Brand Pylepro
- MFR # PMP35R
- Zoro # G203928801
- UPC # 68888907330
- Country of Origin China
- Category PA System Accessories
Dimensions
Width | 6.3" |
Height | 6.3" |
Details
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5 CORE 5 Core Portable Megaphone Speaker - 20W Bullhorn w Siren - Adjustable Volume Bull Horn - 300m Rage (20R WoB)
- MIGHTY MAX BATTERY 12-Volt 110 Ah Rechargeable Sealed Lead Acid Battery (ML110-12)
- TRIPP LITE Dual-Display Monitor Arm W/ Desk Clamp Height Adjustable 17-27In (DDR1727DC)
- ASTRO PNEUMATIC Astro Light USBC Dual Wireless Quick Charging Pad (AST52SL-WCP)
- 5 CORE 5 Core Speaker Stands Tripod Tall DJ Studio Monitor stands 72" Pole Mount Sky Blue with Bag (SS HD 1 PK SKY BLU BAG)
- PYLE Professional Piezo Dynamic 50W Megaphone with USB (PMP58U)
- PYLE Professional 40W Dynamic Megaphone (PMP45R)
- ZORO SELECT Megaphone, Dia 9 In, Range 1 Mile (3YMN1)
- ZORO SELECT Megaphone, Dia 8 1/2 In, Range 1 Mile (3YML9)
- PYLE Compact Megaphone With Alarm, PMP21BL (PMP21BL)
- PYLE Professional 40W Megaphone/Bullhorn (White) (PMP40)
- Pylepro PA System Accessories